Automotive Fuse Kit, ATC Series, 25 Fuses Included, 32V AC

  • Mfr # 6732713

  • Zoro # G704022206


product price:  $17.45
/ea

Key Features

Fuse Series Included
ATC
Speed
Fast-Acting
Total Number of Fuses Included
25
AC Voltage Rating
32V AC
DC Voltage Rating
32V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6732713
Zoro #
G704022206
UPC #
51712173643
Country of Origin
China

Details

Item
Automotive Fuse Kit
Fuse Series Included
ATC
Speed
Fast-Acting
Total Number of Fuses Included
25
AC Voltage Rating
32V AC
DC Voltage Rating
32V DC
Tool Included
None
Visual Indication
Non-Indicating
Body Style
Blade
Body Material
Plastic

Description

Features
  • Fast acting low voltage supplementary fuses, automotive blade style fuse.
  • Voltage rating - 32VDC.
  • Housing material UL-Rated 94V-0 thermoplastic. UL-Recognized.
  • ATC Series Blade
  • Amps - 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.