Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Fuse, MAX-ID Series, 30A, 32V DC, Indicating

  • Mfr # BP/MAX-30ID

  • Zoro # G4877875


product price: $9.35
/ea

Key Features

Series
MAX-ID
Speed
Fast-Acting
DC Voltage Rating
32V DC
AC Voltage Rating
Not Rated
Visual Indication
Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/MAX-30ID
Zoro #
G4877875
UPC #
051712238007
Country of Origin
Taiwan, Province of China

Dimensions

Length
1-23/64 in
Width
1-7/32 in
Depth
23/64 in
Overall Depth
3 3/4 in
Overall Length
3 3/4 in
Overall Width
1 3/4 in

Details

Item
Automotive Fuse
Series
MAX-ID
Speed
Fast-Acting
Amps
30A
DC Voltage Rating
32V DC
AC Voltage Rating
Not Rated
Visual Indication
Indicating
Color Code
Green
Interrupt Rating
1kA at 32V DC
Body Style
Blade
Body Material
Plastic
Equivalent Brand and Series
Bussmann MAX-ID
Equivalent Series
MAX-ID
Fits Fuse Block Style
Non-Rejection
In Line Fuseholder
5KDK4
Functionally Equal To
Littelfuse 30-1030
Element
Single
Standards
RoHS 2002/95/EC
Compatible Fuse Block Series
HHX, MAX
Interrupt Rating - DC
1 kA
Current
30 A

Description

Automotive Fuse, 30 A, Indicating, MAX-ID Series, Not Applicable, 32 V DC, Fast-Acting, Body Material Plastic, Non-Rejection, Body Style Blade, Interrupt Rating 1kA at 32V DC, Color Code Green, Fuse Size 3-3/4 in L x 1-3/4 in W x 3-3/4 in D, Length 3 3/4 in, Width 1 3/4 in, Depth 3 3/4 in, Equivalent Brand and Series Bussmann MAX-ID, Equivalent Series MAX-ID, Single Element, Standards RoHS 2002/95/EC, Compatible Fuse Block Series HHX, MAX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.