Zoro Homepage

Automotive Fuse, MAX-ID Series, 60A, 32V DC, Indicating

  • Mfr # BP/MAX-60ID

  • Zoro # G4877857


product price: $9.35
/ea

Key Features

Series
MAX-ID
Speed
Fast-Acting
DC Voltage Rating
32V DC
AC Voltage Rating
Not Rated
Visual Indication
Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/MAX-60ID
Zoro #
G4877857
UPC #
051712238038
Country of Origin
Taiwan, Province of China

Dimensions

Length
1-23/64 in
Width
1-7/32 in
Depth
23/64 in
Overall Depth
3 3/4 in
Overall Length
3 3/4 in
Overall Width
1 3/4 in

Details

Item
Automotive Fuse
Series
MAX-ID
Speed
Fast-Acting
Amps
60A
DC Voltage Rating
32V DC
AC Voltage Rating
Not Rated
Visual Indication
Indicating
Color Code
Blue
Interrupt Rating
1kA at 32V DC
Body Style
Blade
Body Material
Plastic
Equivalent Brand and Series
Bussmann MAX-ID
Equivalent Series
MAX-ID
Fits Fuse Block Style
Non-Rejection
Element
Single
Functionally Equal To
Littelfuse 30-1060
In Line Fuseholder
5KDK4
Standards
RoHS 2002/95/EC
Weight
0.16 lb
Connection Material
Zinc
Interrupt Rating - DC
1 kA
Current
60 A

Description

Automotive Fuse, 60 A, Indicating, MAX-ID Series, Not Applicable, 32 V DC, Fast-Acting, Body Material Plastic, Non-Rejection, Body Style Blade, Interrupt Rating 1kA at 32V DC, Color Code Blue, Fuse Size 3-3/4 in L x 1-3/4 in W x 3-3/4 in D, Length 3 3/4 in, Width 1 3/4 in, Depth 3 3/4 in, Equivalent Brand and Series Bussmann MAX-ID, Equivalent Series MAX-ID, Single Element, Standards RoHS 2002/95/EC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.