Zoro Homepage

Automotive Fuse, MAX Series, 40A, 32V DC, Non-Indicating

  • Mfr # BP/MAX-40-RP

  • Zoro # G4627573


product price: $6.99
/ea

Key Features

Series
MAX
Speed
Fast-Acting
Amps
40A
DC Voltage Rating
32V DC
AC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/MAX-40-RP
Zoro #
G4627573
UPC #
51712174855
Country of Origin
United States

Dimensions

Length
1-23/64 in
Width
1-7/32 in
Depth
23/64 in

Details

Item
Automotive Fuse
Series
MAX
Speed
Fast-Acting
Amps
40A
DC Voltage Rating
32V DC
AC Voltage Rating
Not Rated
Visual Indication
Non-Indicating
Color Code
Orange
Interrupt Rating
1kA at 32V DC
Body Style
Blade
Body Material
Plastic
Equivalent Brand and Series
Bussmann MAX, Littelfuse 299, Mersen AF3
Equivalent Series
299, AF3, MAX
Fits Fuse Block Style
Non-Rejection

Description

The BP/MAX 40 RP high amp max blade fuse is specifically designed to handle the demands of today's high end audio equipment and accessories that demand a lot of power. These 32 volt fast acting fuses are color coded for easy identification of amp rating and feature a transparent housing for viewing the fuse link status.


  • • Color coded to quickly identify correct rating
  • • Transparent housing shows when fuse is open
  • • Fits all max fuse blocks and holders

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.