Automotive Fuse Kit, ATC Series, 42 Fuses Included, No Fuse Class Class, 5 to 30A, Not Rated
Mfr # ATC-ID-SK
Zoro # G3077794
product price: $56.45
/eaKey Features
Fuse Series Included
ATC
Speed
Fast-Acting
Total Number of Fuses Included
42
Fuse Kit Amp Range
5 to 30A
AC Voltage Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATC-ID-SK
Zoro #
G3077794
UPC #
051712238229
Country of Origin
Taiwan, Province of China
Dimensions
Product Width
.49 IN
Details
Item
Automotive Fuse Kit
Fuse Series Included
ATC
Speed
Fast-Acting
Total Number of Fuses Included
42
Fuse Kit Amp Range
5 to 30A
AC Voltage Rating
Not Rated
DC Voltage Rating
32V DC
Tool Included
None
Visual Indication
Indicating
Fuse Class
Automotive
Body Style
Blade
Body Material
Plastic
Fuse Kit Contents
(7) Easy ID Illuminating ATC 5, 10, 15, 20, 25, 30
Interrupt Rating
1 kAIC
Standards
UL Recognized Guide JFHR2, File E56412
Fuses Included
(7) ATC-ID 5, 10, 15, 20, 25, 30
Application
Automotive
Certifications
UL Listed
Current - Maximum
30 A
Current - Minimum
5 A
Description
Fuse Kit, Automotive Blade Fuse Kit, Total Number of Fuses Included 42, Fuse Series Included ATC-ID, Fuse Class Automotive, Not Applicable, 32 V DC, Fuse Kit Amp Range 5 to 30 A, Fuses Included (7) ATC-ID 5, 10, 15, 20, 25, 30, Tool Included None, Indicating, Fast-Acting, Body Style Blade, Body Material Plastic, Standards UL Recognized Guide JFHR2, File E56412
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.