Automotive Fuse Kit, ATM Series, 8 Fuses Included, No Fuse Class Class, 10 to 30A, Not Rated
Mfr # BP/ATM-AH8-RPP
Zoro # G2975235
product price: $7.29
/eaKey Features
Fuse Series Included
ATM
Speed
Fast-Acting
Total Number of Fuses Included
8
Fuse Kit Amp Range
10 to 30A
AC Voltage Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP/ATM-AH8-RPP
Zoro #
G2975235
UPC #
051712173087
Country of Origin
Japan
Details
Item
Automotive Fuse Kit
Fuse Series Included
ATM
Speed
Fast-Acting
Total Number of Fuses Included
8
Fuse Kit Amp Range
10 to 30A
AC Voltage Rating
Not Rated
DC Voltage Rating
32V DC
Tool Included
(1) FP-A3 Fuse Puller
Visual Indication
Non-Indicating
Fuse Class
Automotive
Body Style
Blade
Body Material
Plastic
Fuse Kit Contents
(2) ATM 10, 15, 20; (1) ATM 25, 30; (1) FP-A3 Fuse Puller
Standards
RoHS, UL Listed
Fuses Included
(2) ATM 10, 15, 20; (1) ATM 25, 30
Current - Maximum
30 A
Current - Minimum
10 A
Description
Fuse Kit, Automotive Blade Fuse Kit, Total Number of Fuses Included 8, Fuse Series Included ATM, Fuse Class Automotive, Not Applicable, 32 V DC, Fuse Kit Amp Range 10 to 30 A, Fuses Included (2) ATM 10, 15, 20; (1) ATM 25, 30, Tool Included FP-A3 Fuse Puller, Non-Indicating, Fast-Acting, Body Style Blade, Body Material Plastic, Standards RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.