Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Block Cover, Polycarbonate, 3-Pole, 4.85 in W

  • Mfr # CPB162-3

  • Zoro # G401212603


product price: $8.69
/ea

Key Features

Length
2.73 IN
Number of Poles
3
Height
2.51 IN
Overall Width
4.85 in
Width
.6 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPB162-3
Zoro #
G401212603
UPC #
051712592055
Country of Origin
Mexico

Dimensions

Length
2.73 IN
Height
2.51 IN
Overall Width
4.85 in
Width
.6 IN
Overall Length
2.59 in
Overall Depth
0.88 in

Details

Item
Cover/Screw Assy. For 3 Pole 160Xx
Number of Poles
3
RoHS Compliant
Yes

Description

Cover/Screw Assy. For 3 Pole 160Xx, Number of Poles 3, Overall Depth 0.88 in, Overall Length 2.59 in, Overall Width 4.85 in, RoHS Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.