Zoro Homepage

Box Cover Unit, 125V AC/DC Volt Rating, Plug Fuse Fuse Type

  • Mfr # BP/SRU

  • Zoro # G008240405


product price: $25.45
/ea
Sold in multiples of 3 for $76.35

Key Features

Voltage Rating
125V AC/DC
Fits Fuse Type
Plug Fuse
Height
2-1/4 in
Max. Voltage
125V AC/DC
Max. Amps
15A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/SRU
Zoro #
G008240405
UPC #
51712171038
Country of Origin
Mexico

Dimensions

Height
2-1/4 in

Details

Item
Box Cover Unit
Voltage Rating
125V AC/DC
Fits Fuse Type
Plug Fuse
Max. Voltage
125V AC/DC
Max. Amps
15A
Fits Fuse Block Style
Edison

Description

Receptacle, Fuse Holder, Mounted On 218 Handy Box Cover, Dimensions 675L x 388W x 225H, Carded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.