Shop All Fuse Accessories
Eaton Bussmann
Box Cover Unit, 15A Amp Range, 125V AC/DC Volt Rating
Mfr # BP/SSU
Zoro # G208251003
product price: $24.19
/ea
Sold in multiples of 2 for $48.38
$48.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 15A
- Voltage Rating 125V AC/DC
- Height 2-1/4 in
- Max. Voltage 125V AC/DC
- Max. Amps 15A
Product Information
- Brand Eaton Bussmann
- MFR # BP/SSU
- Zoro # G208251003
- UPC # 51712171021
- Country of Origin Mexico
- Category Fuse Accessories
Dimensions
Height | 2-1/4 in |
Details
Description
Switch, Fuse Holder, Mounted On 218 Handy Box Cover, Dimensions 675L x 388W x 225H, Carded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Industrial Nylon Straight Blade Connector 5-15R 18-10 AWG 2 Pole 3 Wire (15W47-YPB)
- PANDUIT Tub Ring Term, N-Ins, 6Awg, 5/16 Stud, PK200 (S6-56R-T)
- HARTING Han D F Crimp Contact Ag 18, PK 100 (09150006205)
- GREENGATE Vac Sensor Dimmer 0-10V, Multi Volt, Wh (VSW-P-010-W)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HRJ)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Industrial Fuse Type (JP60030-3CR)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, Midget UL Class, 3 Poles, Clamp/Spade Lug, Midget Fuse Type (CHM3DIU)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHK)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, Midget UL Class, 3 Poles, Clamp/Spade Lug, Midget Fuse Type (CHM3DNU)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, Midget UL Class, 1 Poles, Quick Connect, Midget Fuse Type (HPG)
- EATON BUSSMANN Fuse Cover, 0 to 30A Amp Range, H, K5, R, T UL Class (SAMI-9N)
- Eaton Bussmann Fuse Accessories