BPATC30RP Automotive Fuses, 5PK

  • Mfr # B6P-BPATC30RP

  • Zoro # G810546726


product price:  $10.99
/pk 5, $2.20/ea

Key Features

Series
ATC
AC Voltage Rating
32V
Color Code
Green
Interrupt Rating
1 kA
Body Material
Polyamide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B6P-BPATC30RP
Zoro #
G810546726
UPC #
51712131087
Country of Origin
China

Dimensions

Length
3/4 in
Width
2-3/4 in
Depth
0.38 in

Details

Item
Automotive Fuse
Series
ATC
Amps
30 A
AC Voltage Rating
32V
Color Code
Green
Interrupt Rating
1 kA
Body Material
Polyamide
Standards
CSA Listed, UL Listed
Element
Single

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.