
BP/T-8 Plug Fuse, 8 A, 125 V, 10 kA Interrupt, Plastic Body, Low Voltage, Time Delay Fuse
Mfr # BP-T-8
Zoro # G614656713
product price: $25.39
/eaKey Features
Amps
8A
Interrupt Rating
10 kAIC
Body Style
Plug
Speed
Time Delay
Body Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP-T-8
Zoro #
G614656713
UPC #
51712103077
Country of Origin
Mexico
Details
Amps
8A
Interrupt Rating
10 kAIC
Body Style
Plug
Speed
Time Delay
Body Material
Plastic
Description
Used for circuits where motors frequently turn on and off. A simple link element for short circuits and dangerous overloads plus a Series connected element which lets the harmless overload starting currents of motors pass without opening.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.