Zoro Homepage

Buss Fuses Fuses

  • Mfr # MDL-1-2/10

  • Zoro # G814797674


product price: $5.45
/ea
Sold in multiples of 2 for $10.90

Key Features

Series
MDL
Interrupt Rating
35 A at 250 VAC, 10000 A at 125 VAC
Link Type
Glass Tube
Diameter
1/4 in
Length
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDL-1-2/10
Zoro #
G814797674
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
1/4 in
Length
1-1/4 in

Details

Series
MDL
Amps
1-2/10 A
Interrupt Rating
35 A at 250 VAC, 10000 A at 125 VAC
Link Type
Glass Tube

Description

1/4in x 1-1/4in, 250 VAC, 1-2/10 A, 10 kA Interrupt Rating, Ferrule Terminal, Time Delay, Glass Tube, Electronic Fuse 5 per Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.