Zoro Homepage

Buss Fuses Fuses

  • Mfr # MDL-12

  • Zoro # G314797587


product price: $25.29
/ea

Key Features

Series
MDL
Amps
12 A
Interrupt Rating
1000 A at 32 VAC
Link Type
Glass Tube
Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDL-12
Zoro #
G314797587
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
1/4 in
Length
1-1/4 in

Details

Series
MDL
Amps
12 A
Interrupt Rating
1000 A at 32 VAC
Link Type
Glass Tube
DC Voltage Rating
32 Vdc
Speed
Time Delay
AC Voltage Rating
32 VAC
Body Material
Glass Tube
Visual Indication
Non Indicating

Description

1/4in x 1-1/4in, 32 VAC, 12 A, 1000 A Interrupt Rating, Ferrule Terminal, Time Delay, Glass Tube, Electronic Fuse 5 per Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.