Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bussmann 0.25 amps Fast Acting Glass Fuse 2 pk

  • Mfr # BP/GMA250MA

  • Zoro # G1765538


product price: $9.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/GMA250MA
Zoro #
G1765538
UPC #
51712614498
Country of Origin
United States

Description

Fuse Cartridge Fast Glass 250 MA fast acting for maximum protection. Glass tube construction. Nickel or silver-plated brass, 5 mm x 20 mm UL/CSA 248-14 rated.


  • • Fast Acting Fuse
  • • 250VAC, 250Amp
  • • Glass Tube, nickel-plated brass endcaps
  • • Fast Acting for Maximum Protection
  • • 5 X 20mm
  • • 125 volt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.