Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bussmann 1-1/2 amps Time Delay Glass Fuse 2 pk

  • Mfr # BP/MDL-1-1/2

  • Zoro # G2704028


product price: $8.79
/ea

Key Features

Application
For Electronic Circuits
Diameter
1/4 in
Voltage
250V
Standards
CSA Listed, UL Listed
Length
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/MDL-1-1/2
Zoro #
G2704028
UPC #
51712813372
Country of Origin
United States

Dimensions

Diameter
1/4 in
Length
1-1/4 in

Details

Item
Time Delay Fuse
Application
For Electronic Circuits
Voltage
250V
Standards
CSA Listed, UL Listed
Class
MDL
Number of Pieces
2
Endcap Material
Plated Brass
Amperage
1.5 A
Tube Material
Glass

Description

The Cooper Bussmann mdl series 1-1/2 amp silver electronic fuses are intended to help provide close sizing on inductive circuits. The time-delay fuses are CSA- and UL listed and feature a 1/4 inch x 1-1/4 inch glass tube with nickel-plated-brass end caps.


  • • 1/4 diameter tube
  • • 1-1/4 inch length tube
  • • Time delay
  • • CSA- and UL listed
  • • Use for close sizing on inductive circuits

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.