Zoro Homepage

Bussmann 10-11/16 in. Plastic Fuse Puller, 10PK

  • Mfr # BP/FP-2

  • Zoro # G516005411


product price: $168.99
/pk 10, $16.90/ea
Free Shipping & Returns

Key Features

Overall Length
3.65 in
Depth
9.95 in
Width
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/FP-2
Zoro #
G516005411
UPC #
30051712340015
Country of Origin
United States

Dimensions

Overall Length
3.65 in
Depth
9.95 in
Width
0.9 in

Description

Jaw Capacity: 13/16 Jaw Length: Jaw Width: Material: Plastic Number in Package: 1 Overall Length: 10-11/16 Packaging Type: Carded Product Type: Fuse Puller Sub Brand: Brand Name: Bussmann Built-In Wire Cutter: Yes Color: Blue Comfort Grip:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.