Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bussmann 10 amps ATM Red Blade Fuse 5PK

  • Mfr # BP/ATM-10-RP

  • Zoro # G416042134


product price: $23.15
/pk 5, $4.63/ea

Key Features

Length
2.8 in
Width
0.4 in
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/ATM-10-RP
Zoro #
G416042134
UPC #
30051712174252
Country of Origin
United States

Dimensions

Length
2.8 in
Width
0.4 in
Depth
3 in

Description

Automotive Fuse Type: ATM Brand Name: Bussmann CSA Listed: Yes Fuse Tester and Puller Included: Maximum Amperage: 10 Number in Package: 5 Packaging Type: Carded Product Type: Blade Fuse UL Listed: Yes Sub Brand: Color: Red Voltage Rating: 32

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.