Zoro Homepage

Bussmann 10 amps Fast Acting Glass Fuse, 5PK

  • Mfr # BP/GMA-10A

  • Zoro # G516042140


product price: $49.99
/pk 5, $10.00/ea

Key Features

Length
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/GMA-10A
Zoro #
G516042140
UPC #
51712623124
Country of Origin
China

Dimensions

Length
1.7 in

Description

Amps: 10 Application: Electronic Circuits Brand Name: Bussmann CSA Listed: No Endcap Construction: Nickel Plated Brass Individual Product Diameter: 3/16 Individual Product Length: 4/5 Number in Package: 1 Packaging Type: Carded Product Type: Fast

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.