Zoro Homepage

Bussmann 10 amps Midget Fuse, 10PK

  • Mfr # BP/FNM-10

  • Zoro # G416042011


product price: $159.99
/pk 10, $16.00/ea
Free Shipping & Returns

Key Features

Length
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/FNM-10
Zoro #
G416042011
UPC #
30051712751682
Country of Origin
Mexico

Dimensions

Length
2.8 in

Description

Amps: 10 Application: Inductive Circuits Brand Name: Bussmann CSA Listed: Yes Endcap Construction: Fiber Individual Product Diameter: Individual Product Length: 1-1/2 Number in Package: 2 Packaging Type: Blister Pack Product Type: Midget Fuse S

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.