Zoro Homepage

Bussmann 10 amps Time Delay Fuse, 5PK

  • Mfr # BP/MDL-10

  • Zoro # G016042060


product price: $35.99
/pk 5, $7.20/ea

Key Features

Length
2.8 in.
Speed
Time Delay
Body Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/MDL-10
Zoro #
G016042060
UPC #
30051712814936
Country of Origin
United States

Dimensions

Length
2.8 in.

Details

Item
Glass Fuse
Speed
Time Delay
Body Material
Glass

Description

Amps: 10 Application: Electronic Circuits Brand Name: Bussmann CSA Listed: Yes Endcap Construction: Nickel Plated Brass Individual Product Diameter: 1/4 Individual Product Length: 1-1/4 Number in Package: 2 Packaging Type: Carded Product Type: Ti

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.