Zoro Homepage

Bussmann 15 amps Dual Element Time Delay Fuse, 5PK

  • Mfr # ECSR15

  • Zoro # G316042067


product price: $108.99
/pk 5, $21.80/ea
Free Shipping & Returns

Key Features

Length
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECSR15
Zoro #
G316042067
UPC #
30782634508305
Country of Origin
United States

Dimensions

Length
0.8 in

Details

Item
UL Class Fuse

Description

Amps: 15 Application: General Purpose Brand Name: Bussmann CSA Listed: Yes Endcap Construction: Copper Individual Product Diameter: 13/16 Individual Product Length: 5 Number in Package: 1 Packaging Type: Boxed Product Type: Dual Element Time Dela

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.