Zoro Homepage

Bussmann 15 amps Midget Fuse, 10PK

  • Mfr # BP/SC-15

  • Zoro # G116042007


product price: $148.99
/pk 10, $14.90/ea
Free Shipping & Returns

Key Features

Length
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/SC-15
Zoro #
G116042007
UPC #
30051712617612
Country of Origin
United States

Dimensions

Length
2.8 in

Description

Amps: 15 Application: Branch Circuit Brand Name: Bussmann CSA Listed: Yes Endcap Construction: Nickel Plated Brass Individual Product Diameter: 7/16 Individual Product Length: 1-5/16 Number in Package: 2 Packaging Type: Carded Product Type: Midge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.