Zoro Homepage

Bussmann 15 amps Plug Fuse, 10PK

  • Mfr # BP/S-15

  • Zoro # G216042099


product price: $86.79
/pk 10, $8.68/ea
Free Shipping & Returns

Key Features

Length
2.75 in
Speed
Time Delay
Amps
15A
Body Style
Plug
Body Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/S-15
Zoro #
G216042099
UPC #
30051712102415
Country of Origin
United States

Dimensions

Length
2.75 in

Details

Speed
Time Delay
Amps
15A
Body Style
Plug
Body Material
Plastic
Fits Fuse Block Style
Rejection
Interrupt Rating
10 kAIC

Description

Amps: 15 Application: Residential Load Centers Brand Name: Bussmann CSA Listed: Yes Endcap Construction: Individual Product Diameter: 1.16 Individual Product Length: 1.25 Number in Package: 2 Packaging Type: Carded Product Type: Plug Fuse Sub B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.