Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bussmann 15 amps T-Type Plug, 5PK

  • Mfr # BP/T-15

  • Zoro # G016042015


product price: $73.45
/pk 5, $14.69/ea

Key Features

Length
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP/T-15
Zoro #
G016042015
UPC #
30051712102217
Country of Origin
Mexico

Dimensions

Length
2.75 in

Description

Amps: 15 Application: Small Motor Overload Protection Brand Name: Bussmann CSA Listed: No Endcap Construction: Individual Product Diameter: 1.16 Individual Product Length: 1.25 Number in Package: 2 Packaging Type: Carded Product Type: T-Type Plu

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.