Zoro Homepage

Bussmann 15 amps Tamper Proof Plug Fuse, 10PK

  • Mfr # BP/SL-15

  • Zoro # G816042116


product price: $78.99
/pk 10, $7.90/ea
Free Shipping & Returns

Key Features

Length
2.95 in
Fits Fuse Block Style
Rejection
Interrupt Rating
10 kAIC
Speed
Time Delay
Amps
15A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/SL-15
Zoro #
G816042116
UPC #
30051712102514
Country of Origin
Mexico

Dimensions

Length
2.95 in

Details

Fits Fuse Block Style
Rejection
Interrupt Rating
10 kAIC
Speed
Time Delay
Amps
15A
Body Style
Plug

Description

Amps: 15 Application: Small Motor And Inductive Load Circuits Brand Name: Bussmann CSA Listed: Yes Endcap Construction: Individual Product Diameter: Individual Product Length: Number in Package: 3 Packaging Type: Carded Product Type: Tamper Pr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.