Zoro Homepage

Bussmann 15 amps Tamper Proof Plug Fuse, 8PK

  • Mfr # SL-15PK4

  • Zoro # G416042172


product price: $59.99
/pk 8, $7.50/ea

Key Features

Length
2.4 in
Body Style
Plug
Interrupt Rating
10 kAIC
Speed
Time Delay
Fits Fuse Block Style
Rejection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-15PK4
Zoro #
G416042172
UPC #
51712418300
Country of Origin
Mexico

Dimensions

Length
2.4 in

Details

Body Style
Plug
Interrupt Rating
10 kAIC
Speed
Time Delay
Fits Fuse Block Style
Rejection

Description

Amps: 15 Application: Small Motor And Inductive Load Circuits Brand Name: Bussmann CSA Listed: No Endcap Construction: Individual Product Diameter: 1.16 Individual Product Length: 2.31 Number in Package: 4 Packaging Type: Boxed Product Type: Tam

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.