Bussmann 2 amps AGC Clear Glass Tube Fuse, 10PK

  • Mfr # BP/AGC-2-RP

  • Zoro # G116042076


product price:  $54.99
/pk 10, $5.50/ea

Key Features

Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP/AGC-2-RP
Zoro #
G116042076
UPC #
70051712175653
Country of Origin
United States

Dimensions

Length
3 in

Description

Automotive Fuse Type: AGC Brand Name: Bussmann CSA Listed: Yes Fuse Tester and Puller Included: Maximum Amperage: 2 Number in Package: 5 Packaging Type: Carded Product Type: Glass Tube Fuse UL Listed: Yes Sub Brand: Color: Clear Voltage Ratin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.