Shop EATON BUSSMANN
See all product information
Create Account
Bussmann 20 amps Dual Element Time Delay Fuse, 10PK
Mfr # BP/FRN-R-20
Zoro # G416041984
product price:Â
$
128.99
/pk 10, $12.90/ea
Free Shipping & Returns
Key Features
Length
2.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BP/FRN-R-20
- Zoro #
- G416041984
- UPC #
- 30051712112025
- Country of Origin
- Mexico
Dimensions
- Length
- 2.7 in
Details
- Item
- UL Class Fuse
Description
Amps: 20 Application: Motor Control Centers Brand Name: Bussmann CSA Listed: Yes Endcap Construction: Ferrule Individual Product Diameter: Individual Product Length: Number in Package: 2 Packaging Type: Blister Pack Product Type: Dual Element T
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov