Zoro Homepage

Bussmann 20 amps Fast Acting Microwave Fuse, 5PK

  • Mfr # BP/ABC-20

  • Zoro # G116042205


product price: $35.99
/pk 5, $7.20/ea

Key Features

Length
1.7 in.
Diameter
1/4 in
Speed
Fast-Acting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/ABC-20
Zoro #
G116042205
UPC #
30051712249509
Country of Origin
United States

Dimensions

Length
1.7 in.
Diameter
1/4 in

Details

Item
Ceramic Fuse
Speed
Fast-Acting

Description

Amps: 20 Application: Microwave Oven Brand Name: Bussmann CSA Listed: Yes Endcap Construction: Nickel Plated Brass Individual Product Diameter: 1/4 Individual Product Length: 1-1/4 Number in Package: 2 Packaging Type: Carded Product Type: Fast Ac

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.