Zoro Homepage

Bussmann 20 amps Midget Fuse, 10PK

  • Mfr # BP/SC-20

  • Zoro # G516042027


product price: $118.99
/pk 10, $11.90/ea
Free Shipping & Returns

Key Features

Length
2.7 in
AC Voltage Rating
600 Vac
Amps
20A
Fits Fuse Block Style
Rejection
DC Voltage Rating
170 Vdc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/SC-20
Zoro #
G516042027
UPC #
30051712593121
Country of Origin
United States

Dimensions

Length
2.7 in

Details

AC Voltage Rating
600 Vac
Amps
20A
Fits Fuse Block Style
Rejection
DC Voltage Rating
170 Vdc

Description

Amps: 20 Application: Branch Circuit Brand Name: Bussmann CSA Listed: Yes Endcap Construction: Nickel Plated Brass Individual Product Diameter: 7/16 Individual Product Length: 1-5/16 Number in Package: 2 Packaging Type: Carded Product Type: Midge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.