Zoro Homepage

Bussmann 20 amps Time Delay Fuse, 10PK

  • Mfr # FRN-R-20

  • Zoro # G316042111


product price: $109.99
/pk 10, $11.00/ea
Free Shipping & Returns

Key Features

Length
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRN-R-20
Zoro #
G316042111
UPC #
30051712101753
Country of Origin
Mexico

Dimensions

Length
2.2 in

Details

Item
UL Class Fuse

Description

Amps: 20 Application: Power Brand Name: Bussmann CSA Listed: No Endcap Construction: Ferrule Individual Product Diameter: 0.56 Individual Product Length: 2 Number in Package: 1 Packaging Type: Carton Product Type: Time Delay Fuse Sub Brand: Ta

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.