Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bussmann 20 amps Time Delay Plug Fuse, 4PK

  • Mfr # BP/T-20

  • Zoro # G716042087


product price: $34.99
/pk 4, $8.75/ea

Key Features

Length
2.8 in
Body Material
Plastic
Fits Fuse Block Style
Edison
Interrupt Rating
10 kAIC
Body Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/T-20
Zoro #
G716042087
UPC #
30051712102224
Country of Origin
United States

Dimensions

Length
2.8 in

Details

Body Material
Plastic
Fits Fuse Block Style
Edison
Interrupt Rating
10 kAIC
Body Style
Plug
Amps
20A
Speed
Time Delay

Description

Amps: 20 Application: Small Motor Overload Protection Brand Name: Bussmann CSA Listed: Yes Endcap Construction: Individual Product Diameter: 1.16 Individual Product Length: Number in Package: 2 Packaging Type: Carded Product Type: Time Delay Pl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.