Zoro Homepage

Bussmann 20 amps Time Delay Plug Fuse, 8PK

  • Mfr # TL-20PK4

  • Zoro # G716042032


product price: $69.99
/pk 8, $8.75/ea

Key Features

Length
2.4 in
Amps
20A
Fits Fuse Block Style
Edison
Interrupt Rating
10 kAIC
Speed
Time Delay
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-20PK4
Zoro #
G716042032
UPC #
51712418355
Country of Origin
Mexico

Dimensions

Length
2.4 in

Details

Amps
20A
Fits Fuse Block Style
Edison
Interrupt Rating
10 kAIC
Speed
Time Delay
Body Material
Plastic
Body Style
Plug

Description

Amps: 20 Application: Small Motor And Inductive Load Circuits Brand Name: Bussmann CSA Listed: No Endcap Construction: Individual Product Diameter: 1.16 Individual Product Length: Number in Package: 4 Packaging Type: Boxed Product Type: Time De

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.