Zoro Homepage

Bussmann 200 amps Dual Element Time Delay Fuse, 2PK

  • Mfr # FRN-R-200

  • Zoro # G416041991


product price: $123.99
/pk 2, $62.00/ea
Free Shipping & Returns

Key Features

Length
2 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRN-R-200
Zoro #
G416041991
UPC #
51712101899
Country of Origin
United States

Dimensions

Length
2 in.

Details

Item
UL Class Fuse

Description

Amps: 200 Application: Small Motor Overload Protection Brand Name: Bussmann CSA Listed: Yes Endcap Construction: Brass Individual Product Diameter: Individual Product Length: Number in Package: 1 Packaging Type: Boxed Product Type: Dual Element

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.