Bussmann 25 amps AGC Clear Glass Tube Fuse, 10PK
- Mfr # BP/AGC-25-RP
- Zoro # G916042139
product price:Â
$
54.99
/pk of 10, $5.50/ea
Key Features
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BP/AGC-25-RP
- Zoro #
- G916042139
- UPC #
- 70051712178388
- Country of Origin
- United States
Dimensions
- Length
- 3 in
Description
Automotive Fuse Type: AGC Brand Name: Bussmann CSA Listed: Yes Fuse Tester and Puller Included: Maximum Amperage: 25 Number in Package: 5 Packaging Type: Carded Product Type: Glass Tube Fuse UL Listed: Yes Sub Brand: Color: Clear Voltage Rati
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.