Zoro Homepage

Bussmann 3 amps Time Delay Glass Fuse, 6-Pack

  • Mfr # BP/MDL-3

  • Zoro # G716042018


product price: $36.39
/pk 6, $6.07/ea

Key Features

Length
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/MDL-3
Zoro #
G716042018
UPC #
30051712813397
Country of Origin
United States

Dimensions

Length
1.7 in

Description

Amps: 3 Application: Electronic Circuits Brand Name: Bussmann CSA Listed: Yes Endcap Construction: Plated Brass Individual Product Diameter: 1/4 Individual Product Length: 1-1/4 Number in Package: 2 Packaging Type: Carded Product Type: Time Delay

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.