Bussmann 30 amps ATC Black Fuse Holder with Cover, 10PK

  • Mfr # BP/HHG-RP

  • Zoro # G116042113


product price:  $54.99
/pk 10, $5.50/ea

Key Features

Body Width
6.2 in
Body Height
3.1 in
Body Length
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/HHG-RP
Zoro #
G116042113
UPC #
30051712182479
Country of Origin
United States

Dimensions

Body Width
6.2 in
Body Height
3.1 in
Body Length
4.75 in

Details

Item
Fuse Holder

Description

Automotive Fuse Type: ATC Brand Name: Bussmann CSA Listed: Yes Fuse Tester and Puller Included: Maximum Amperage: 30 Number in Package: 1 Packaging Type: Carded Product Type: Fuse Holder with Cover UL Listed: Yes Sub Brand: Color: Black Volta

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.