Zoro Homepage

Bussmann 30 amps ATM Assorted Blade Fuse, 2PK

  • Mfr # NO.43

  • Zoro # G916042221


product price: $72.99
/pk 2, $36.50/ea

Key Features

Length
5.85 in
Width
1.35 in
Depth
4.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NO.43
Zoro #
G916042221
UPC #
30051712594357
Country of Origin
United States

Dimensions

Length
5.85 in
Width
1.35 in
Depth
4.9 in

Description

Automotive Fuse Type: ATM Brand Name: Bussmann CSA Listed: Yes Fuse Tester and Puller Included: Yes Maximum Amperage: 30 Number in Package: 43 Packaging Type: Boxed Product Type: Blade Fuse UL Listed: Yes Sub Brand: Color: Assorted Voltage Rat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.