Zoro Homepage

Bussmann 30 amps One Time Fuse, 10PK

  • Mfr # BP/NON-30

  • Zoro # G216042020


product price: $49.99
/pk 10, $5.00/ea

Key Features

Length
2.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/NON-30
Zoro #
G216042020
UPC #
30051712111042
Country of Origin
Mexico

Dimensions

Length
2.6 in

Details

Item
UL Class Fuse

Description

Amps: 30 Application: Cartridge Brand Name: Bussmann CSA Listed: Yes Endcap Construction: Ferrule Individual Product Diameter: 9/16 Individual Product Length: 2 Number in Package: 2 Packaging Type: Carded Product Type: One Time Fuse Sub Brand:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.