Zoro Homepage

Bussmann 30 amps Tamper Proof Plug Fuse, 8PK

  • Mfr # SL-30PK4

  • Zoro # G916042115


product price: $80.15
/pk 8, $10.02/ea
Free Shipping & Returns

Key Features

Length
2.3 in
Amps
30A
Body Style
Plug
Fits Fuse Block Style
Rejection
Interrupt Rating
10 kAIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-30PK4
Zoro #
G916042115
UPC #
51712418331
Country of Origin
Mexico

Dimensions

Length
2.3 in

Details

Amps
30A
Body Style
Plug
Fits Fuse Block Style
Rejection
Interrupt Rating
10 kAIC
Speed
Time Delay

Description

Amps: 30 Application: Small Motor And Inductive Load Circuits Brand Name: Bussmann CSA Listed: No Endcap Construction: Individual Product Diameter: 1.16 Individual Product Length: Number in Package: 4 Packaging Type: Boxed Product Type: Tamper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.