Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bussmann 30 amps Time Delay Plug Fuse, 10PK

  • Mfr # BP/TL-30

  • Zoro # G016042213


product price: $101.99
/pk 10, $10.20/ea
Free Shipping & Returns

Key Features

Length
2.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/TL-30
Zoro #
G016042213
UPC #
30051712102347
Country of Origin
Mexico

Dimensions

Length
2.85 in

Description

Amps: 30 Application: Small Motor And Inductive Load Circuits Brand Name: Bussmann CSA Listed: No Endcap Construction: Individual Product Diameter: Individual Product Length: Number in Package: 3 Packaging Type: Carded Product Type: Time Delay

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.