Zoro Homepage

Bussmann 30 amps Time Delay Plug Fuse, 8PK

  • Mfr # TL-30PK4

  • Zoro # G216042013


product price: $68.99
/pk 8, $8.62/ea

Key Features

Length
2.4 in
Amps
30A
Speed
Time Delay
AC Voltage Rating
125V
Fits Fuse Block Style
Edison
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-30PK4
Zoro #
G216042013
UPC #
70051712418378
Country of Origin
Mexico

Dimensions

Length
2.4 in

Details

Amps
30A
Speed
Time Delay
AC Voltage Rating
125V
Fits Fuse Block Style
Edison
Interrupt Rating
10 kAIC
Body Style
Plug

Description

Amps: 30 Application: Small Motor And Inductive Load Circuits Brand Name: Bussmann CSA Listed: No Endcap Construction: Individual Product Diameter: 1.16 Individual Product Length: Number in Package: 4 Packaging Type: Boxed Product Type: Time De

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.