Zoro Homepage

Bussmann 40 amps Dual Element Time Delay Fuse, 10PK

  • Mfr # BP/FRN-R-40

  • Zoro # G116042144


product price: $182.99
/pk 10, $18.30/ea
Free Shipping & Returns

Key Features

Length
3.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/FRN-R-40
Zoro #
G116042144
UPC #
30051712112063
Country of Origin
Mexico

Dimensions

Length
3.15 in

Details

Item
UL Class Fuse

Description

Amps: 40 Application: Motor Control Centers Brand Name: Bussmann CSA Listed: Yes Endcap Construction: Ferrule Individual Product Diameter: 13/16 Individual Product Length: 3 Number in Package: 2 Packaging Type: Carded Product Type: Dual Element T

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.