Zoro Homepage

Bussmann 5 amps Electronic Fuse, 10PK

  • Mfr # BP/GDC-5A

  • Zoro # G616041999


product price: $66.19
/pk 10, $6.62/ea

Key Features

Length
1.7 in.
Body Style
Ferrule
Speed
Time Delay
AC Voltage Rating
250V
Interrupt Rating
35 AIC at 250 Vac, 10 kAIC at 125 Vac
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/GDC-5A
Zoro #
G616041999
UPC #
30051712618190
Country of Origin
China

Dimensions

Length
1.7 in.

Details

Item
Glass Fuse
Body Style
Ferrule
Speed
Time Delay
AC Voltage Rating
250V
Interrupt Rating
35 AIC at 250 Vac, 10 kAIC at 125 Vac
Body Material
Glass tube, nickel-plated brass endcaps
Amps
5A

Description

Amps: 5 Application: Inductive Circuits Brand Name: Bussmann CSA Listed: Yes Endcap Construction: Nickel Plated Brass Individual Product Diameter: 5 Individual Product Length: 20 Number in Package: 2 Packaging Type: Carded Product Type: Electroni

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.