Zoro Homepage

Bussmann 50 amps One-Time Fuse, 10PK

  • Mfr # NON-50

  • Zoro # G416042080


product price: $44.99
/pk 10, $4.50/ea

Key Features

Length
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NON-50
Zoro #
G416042080
UPC #
30051712101630
Country of Origin
Mexico

Dimensions

Length
3.25 in

Details

Item
UL Class Fuse

Description

Amps: 50 Application: General Purpose Brand Name: Bussmann CSA Listed: Yes Endcap Construction: Ferrule Individual Product Diameter: Individual Product Length: Number in Package: 1 Packaging Type: Bulk Product Type: One-Time Fuse Sub Brand:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.