Shop EATON BUSSMANN
See all product information
Create Account
Bussmann 7 amps Fast Acting Fuse 5 pk
- Mfr # BP/AGX-7X5
- Zoro # G7664359
product price:Â
$
8.55
/ea
Key Features
Series
AGX
Speed
Fast-Acting
Amps
7A
AC Voltage Rating
250V AC
Interrupt Rating
10kA at 125V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP/AGX-7X5
- Zoro #
- G7664359
- UPC #
- 51712741552
- Country of Origin
- United States
- Series
- AGX
- Speed
- Fast-Acting
- Amps
- 7A
- AC Voltage Rating
- 250V AC
- Interrupt Rating
- 10kA at 125V AC
- Body Style
- Cylindrical
- Body Material
- Glass
- DC Voltage Rating
- 32V DC
- Item
- Midget Fuse
Dimensions
- Diameter
- 1/4 in
- Length
- 1 in
Description
Fast-acting glass tube fuse * 1 4 inch x 1 inch (6.3 x 25.4mm) physical size * Glass tube nickel-plated Brass Endcap construction * For instruments electronic and small appliance circuits * Quantity per card: 5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.