Zoro Homepage

Bussmann Assorted amps Glass Tube Fuse 5 pk

  • Mfr # HEF-2

  • Zoro # G1922362


product price: $8.85
/ea

Key Features

Includes
Kit contains (1) series-1/2, (1) series-1, (1) series-2, (1) GDC-1, (1) GDC-2 Fuse
Application
Personal computers and peripherals
Length
0.63 in
Type
Fuse assortment kit
Width
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HEF-2
Zoro #
G1922362
UPC #
051712161022
Country of Origin
United States

Dimensions

Length
0.63 in
Width
2.75 in
Height
5 in

Details

Includes
Kit contains (1) series-1/2, (1) series-1, (1) series-2, (1) GDC-1, (1) GDC-2 Fuse
Application
Personal computers and peripherals
Type
Fuse assortment kit

Description

Popular fuse assortments and kits to meet the needs of residential circuit protection.


  • • For use with personal computers, peripherals and other consumer-electronic devices
  • • MDL fuses measure 1/4 inch width x 1-1/4 inch length
  • • Glass tube
  • • 250 volt
  • • Time delay
  • • CSA- and UL listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.