Zoro Homepage

Bussmann EasyID 30 amps Dual Element Time Delay Fuse 2 x 2PK

  • Mfr # BP/FRN-R-30ID

  • Zoro # G516042201


product price: $49.49
/pk 2, $24.75/ea

Key Features

Length
2.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/FRN-R-30ID
Zoro #
G516042201
UPC #
51712237123
Country of Origin
Mexico

Dimensions

Length
2.7 in

Description

Amps: 30 Application: AC Power Distribution System Brand Name: Bussmann CSA Listed: No Endcap Construction: Copper Individual Product Diameter: Individual Product Length: Number in Package: 2 Packaging Type: Carded Product Type: Dual Element Ti

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.