Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bussmann Plug Fuse Kit, 2PK

  • Mfr # TL-EK

  • Zoro # G316042012


product price: $49.99
/pk 2, $25.00/ea

Key Features

Fuse Series Included
TL
Body Material
Plastic
Total Number of Fuses Included
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-EK
Zoro #
G316042012
UPC #
30051712501379
Country of Origin
Mexico

Details

Fuse Series Included
TL
Body Material
Plastic
Total Number of Fuses Included
6

Description

Amps: Application: Small Motor And Inductive Load Circuits Brand Name: Bussmann CSA Listed: No Endcap Construction: Plastic Individual Product Diameter: 1-3/16 Individual Product Length: 1-5/16 Number in Package: 7 Packaging Type: Bagged Product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.