Zoro Homepage

Bussmann SFE Clear Automotive Fuse Kit, 10PK

  • Mfr # BP/SFE-AL6-RP

  • Zoro # G516041983


product price: $54.99
/pk 10, $5.50/ea

Key Features

Length
3.55 in
Width
4.75 in
Depth
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/SFE-AL6-RP
Zoro #
G516041983
UPC #
30051712182516
Country of Origin
United States

Dimensions

Length
3.55 in
Width
4.75 in
Depth
2.5 in

Description

Automotive Fuse Type: SFE Brand Name: Bussmann CSA Listed: Yes Compatibility: Automotive Fuse Tester and Puller Included: Maximum Amperage: Number in Package: 6 Packaging Type: Carded Product Type: Automotive Fuse Kit UL Listed: Yes Sub Brand:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.